Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft HCCTP7 - Pizza Pan, Coupe Style, 7", Solid, With Hard Coat
See all 60 items in product family

American Metalcraft HCCTP7 - Pizza Pan, Coupe Style, 7", Solid, With Hard Coat

Item #: WBB552001

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 11 ($96.80)

Price: $8.80
Product Information
Customer Review
Product Q&A
Pizza Pan, Coupe Style, 7", Solid, With Hardcoat

CTP Series coupe style pans, Just like the TP Pizza Pans, these CTP Pans are manufactured from the finest grade of aluminum. It's really pretty simple. The harder materials used in our pans last longer than the cheap materials used in our competitors' commodity-type pans. HCCTP Hard Coat Anodized 14 Ga., 1.5 mm Aluminum 7" OD x 5-1/2" ID (17.8 x 14 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • DESCRIPTIONPizza Pan
    • CONSTRUCTIONAluminum
    • STYLECoupe
    • TYPEPizza Pan
    • MANUFACTURER PART NUMBERHCCTP7
    • PACKAGE QUANTITY1
    • DIAMETER INCHES7

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!