Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft HC5007 - Pizza Pan, Self Stacking, 7" Dia., 2" Deep, Solid, With Hard Coat
See all 167 items in product family

American Metalcraft HC5007 - Pizza Pan, Self Stacking, 7" Dia., 2" Deep, Solid, With Hard Coat

Item #: WBB551256

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 6 ($100.50)

Price: $16.75
Product Information
Customer Review
Product Q&A
Pizza Pan, Self Stacking, 7" Dia., 2" Deep, Solid, With Hardcoat

5000 Series - straight sides, self stacking, 2" deep, All pans are 2" deep with 1-1/2" inside pan when stacked. (5 x 3.8 cm) Bottom of one pan nests 1/2" into the top of the pan below. HC5000 Hard Coat Anodized 14 ga., 1.5 mm Aluminum 7" Top ID x 6-7/8" Bottom ID x 2" Deep x 1-1/2" Inside (17.8 cm x 17.5 cm x 5 cm x 3.8 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • DESCRIPTIONPizza Pan
    • CONSTRUCTIONAluminum
    • STYLESelf Stacking
    • TYPEPizza Pan
    • MANUFACTURER PART NUMBERHC5007
    • PACKAGE QUANTITY1
    • DIAMETER INCHES7
    • HEIGHT INCHES2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!