discount codeFree shipping over 300

Applied at checkout

American Metalcraft A80101.5 - Pizza Pan, Straight Sided, 10" Dia., 1-1/2" Deep, Solid, Aluminum

American Metalcraft A80101.5 - Pizza Pan, Straight Sided, 10" Dia., 1-1/2" Deep, Solid, Aluminum

Item #: WBB552344

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quanity: 12

Price: $8.00

Quantity

Popular item in this category

Customers Also Viewed

Pizza Pan, Straight Sided, 10" Dia., 1-1/2" Deep, Solid, Aluminum

Straight sided 1.5" deep A8000 Standard Weight 18 ga., 1 mm Aluminum 10" ID x 1-1/2" Deep (25.4 x 3.8 cm)

Product Specifications

  • BRANDAmerican Metalcraft
  • DESCRIPTIONPizza Pan
  • CONSTRUCTIONAluminum
  • STYLEStraight Sided
  • TYPEPizza Pan
  • MANUFACTURER PART NUMBERA80101.5
  • PACKAGE QUANTITY1
  • HEIGHT INCHES1-1/2
  • DIAMETER INCHES10
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

12 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft A80101.5 - Pizza Pan, Straight Sided, 10" Dia., 1-1/2" Deep, Solid, Aluminum

American Metalcraft A80101.5 - Pizza Pan, Straight Sided, 10" Dia., 1-1/2" Deep, Solid, Aluminum

Item #: WBB552344

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top