discount codeFree shipping over 300

Applied at checkout

American Metalcraft HA4011 - Pizza Pan, Straight Sided, 11" Diameter, 1" Deep, Solid

American Metalcraft HA4011 - Pizza Pan, Straight Sided, 11" Diameter, 1" Deep, Solid

Item #: WBB551159

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 10

Price: $9.60

Quantity

Popular item in this category

Customers Also Viewed

Pizza Pan, Straight Sided, 11" Diam., 1" Deep, Solid

4000 Series - Straight sided - 1" deep, HA4000 Heavy Weight Aluminum 14 ga., 1.5 mm Aluminum 11" ID x 1" Deep (27.9 cm x 2.5 cm)

Product Specifications

  • BRANDAmerican Metalcraft
  • DESCRIPTIONPizza Pan
  • CONSTRUCTIONAluminum
  • STYLEStraight Sided
  • TYPEPizza Pan
  • MANUFACTURER PART NUMBERHA4011
  • PACKAGE QUANTITY1
  • HEIGHT INCHES1
  • DIAMETER INCHES11
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

10 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft HA4011 - Pizza Pan, Straight Sided, 11" Diameter, 1" Deep, Solid

American Metalcraft HA4011 - Pizza Pan, Straight Sided, 11" Diameter, 1" Deep, Solid

Item #: WBB551159

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top