Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft A80092 - Pizza Pan, Straight Sided, 9" Dia., 2" Deep, Solid, Aluminum
See all 167 items in product family

American Metalcraft A80092 - Pizza Pan, Straight Sided, 9" Dia., 2" Deep, Solid, Aluminum

Item #: WBB552307

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 12 ($90.00)

Price: $7.50
Product Information
Customer Review
Product Q&A
Pizza Pan, Straight Sided, 9" Dia., 2" Deep, Solid, Aluminum

Straight Sided 2" deep A8000 Standard Weight 18 ga., 1 mm Aluminum 9" ID x 2" Deep (22.9 x 5 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • DESCRIPTIONPizza Pan
    • CONSTRUCTIONAluminum
    • STYLEStraight Sided
    • TYPEPizza Pan
    • MANUFACTURER PART NUMBERA80092
    • PACKAGE QUANTITY1
    • DIAMETER INCHES9
    • HEIGHT INCHES2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!