Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft HA2011 - Pizza Pan, Tapered/Nesting, 11" Diameter, 1/2" Deep, Solid
See all 213 items in product family

American Metalcraft HA2011 - Pizza Pan, Tapered/Nesting, 11" Diameter, 1/2" Deep, Solid

Item #: WBB551825

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 10 ($89.00)

Price: $8.90
Product Information
Customer Review
Product Q&A
Pizza Pan, Tapered/Nesting, 11" Diam., 1/2" Deep, Solid

2000 Series - Tapered/Nesting - 1/2" deep, HA2000 Heavy Weight 14 ga., 1.5 mm Aluminum 11" Top ID x 10-5/8" Bottom ID x 1/2" (27.9 cm x 26.9 cm x 1.3 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • DESCRIPTIONPizza Pan
    • CONSTRUCTIONAluminum
    • STYLETapered/Nesting
    • TYPESolid
    • MANUFACTURER PART NUMBERHA2011
    • PACKAGE QUANTITY1
    • HEIGHT INCHES1/2
    • DIAMETER INCHES11

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!