Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft HC90131.5 - Pizza Pan, Tapered/Nesting, 13" Dia., 1-1/2" Deep, Solid, Hard Coat
See all 213 items in product family

American Metalcraft HC90131.5 - Pizza Pan, Tapered/Nesting, 13" Dia., 1-1/2" Deep, Solid, Hard Coat

Item #: WBB552148

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($98.00)

Price: $24.50
Product Information
Customer Review
Product Q&A
Pizza Pan, Tapered/Nesting, 13" Dia., 1-1/2" Deep, Solid, With Hardcoat

9000 Series, tapered/nesting, 1-1.5" deep, HC9000 Hard Coat Anodized 14 ga., 1.5 mm Aluminum 13" Top ID x 12-1/4" Bottom ID x 1-1/2" Deep (33 cm x 31.1 cm x 3.8 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • DESCRIPTIONPizza Pan
    • CONSTRUCTIONAluminum
    • STYLETapered/Nesting
    • TYPESolid
    • MANUFACTURER PART NUMBERHC90131.5
    • PACKAGE QUANTITY1
    • HEIGHT INCHES1-1/2
    • DIAMETER INCHES13

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!