Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft HADEP13 - Pizza Pan, Tapered/Nesting, 13" Diameter, 1" Deep, Solid
See all 213 items in product family

American Metalcraft HADEP13 - Pizza Pan, Tapered/Nesting, 13" Diameter, 1" Deep, Solid

Item #: WBB552255

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 8 ($90.00)

Price: $11.25
Product Information
Customer Review
Product Q&A
Pizza Pan, Tapered/Nesting, 13" Diam., 1" Deep, Solid

DEP Series - Tapered/Nesting - 1" deep, HADEP Heavy Weight 14 ga., 1.5 mm Aluminum 13" Top ID x 12-1/4" Bottom ID x 1" (33 cm x 31.1 cm x 2.54 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • DESCRIPTIONPizza Pan
    • CONSTRUCTIONAluminum
    • STYLETapered/Nesting
    • TYPESolid
    • MANUFACTURER PART NUMBERHADEP13
    • PACKAGE QUANTITY1
    • DIAMETER INCHES13
    • HEIGHT INCHES1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!