discount codeFree shipping over 300

Applied at checkout

American Metalcraft A90072 - Pizza Pan, Tapered/Nesting, 7" Dia., 2" Deep, Solid, Aluminum

American Metalcraft A90072 - Pizza Pan, Tapered/Nesting, 7" Dia., 2" Deep, Solid, Aluminum

Item #: WBB552493

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 16

Price: $6.20

Quantity

Popular item in this category

Customers Also Viewed

Pizza Pan, Tapered/Nesting, 7" Dia., 2" Deep, Solid, Aluminum

Tapered/Nesting Pizza pans A9000 Standard Weight 18 ga., 1 mm Aluminum 7" Top ID x 6" Bottom ID x 2" Deep (17.8 cm x 15.2 cm x 5 cm)

Product Specifications

  • BRANDAmerican Metalcraft
  • DESCRIPTIONPizza Pan
  • CONSTRUCTIONAluminum
  • STYLETapered/Nesting
  • TYPESolid
  • MANUFACTURER PART NUMBERA90072
  • PACKAGE QUANTITY1
  • HEIGHT INCHES2
  • DIAMETER INCHES7
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

16 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft A90072 - Pizza Pan, Tapered/Nesting, 7" Dia., 2" Deep, Solid, Aluminum

American Metalcraft A90072 - Pizza Pan, Tapered/Nesting, 7" Dia., 2" Deep, Solid, Aluminum

Item #: WBB552493

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top