Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft HATP24 - Pizza Pan/Waiters Tray, Wide Rim, 24", Solid
See all 136 items in product family

American Metalcraft HATP24 - Pizza Pan/Waiters Tray, Wide Rim, 24", Solid

Item #: WBB552071

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($104.85)

Price: $34.95
Product Information
Customer Review
Product Q&A
Pizza Pan/Waiters Tray, Wide Rim, 24", Solid

TP Series wide rim pans, There's a reason why other pizza supply manufacturers imitate, but never duplicate American Metal craft's product line. When it comes to durability and reliability in pans, American Metal craft offers the best value. The TP Series of Pizza Pans is manufactured from heavy duty 14 and 18 gauge aluminum. These gauges of aluminum contribute significantly to a longer life. With so many styles and sizes from which to choose, American Metal craft has built a solid reputation as a quality manufacturer for the pizza industry since 1947. HATP Heavy Weight 14 ga. 1.5 mm Aluminum 24" OD x 22" ID (61 x 55.9 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • DESCRIPTIONHATP Heavy Weight 14 ga. 1.5 mm Aluminum 24 Inches OD x 22 Inches ID (61 x 55.
    • CONSTRUCTIONAluminum
    • STYLEWide Rim
    • TYPESolid
    • MANUFACTURER PART NUMBERHATP24
    • PACKAGE QUANTITY1
    • DIAMETER INCHES24
    • HEIGHT INCHES11/16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!