Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft 18713 - Pizza Screen, 13"
See all 70 items in product family

American Metalcraft 18713 - Pizza Screen, 13"

Item #: WBB551540

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 19 ($108.30)

Price: $5.70
Product Information
Customer Review
Product Q&A
American Metal Craft 18713, Pizza Screen, 13"

Pizza Screens heavy Duty Expanded aluminum with seamless construction Pizza Screens can produce a more evenly baked crust by allowing air to circulate beneath the crust. 13" OD (33 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • DESCRIPTIONPizza Baking Screen
    • CONSTRUCTIONAluminum
    • TYPEPizza Screen
    • MANUFACTURER PART NUMBER18713
    • PACKAGE QUANTITY1
    • DEPTH INCHES--
    • SHAPERound
    • DIAMETER INCHES13
    • HEIGHT INCHES15/16
    • WIDTH INCHES--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!