Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft 18744 - Pizza Screen, 16" x 24", Aluminum, Fits Full Size Bun Pan
See all 70 items in product family

American Metalcraft 18744 - Pizza Screen, 16" x 24", Aluminum, Fits Full Size Bun Pan

Item #: WBB551592

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($123.80)

Price: $30.95
Product Information
Customer Review
Product Q&A
American Metal Craft 18744, Pizza Screen, 16x24, Aluminum, Fits Full Size Bun Pan

Pizza screen rectangular 16" x 24" (40.6 cm x 60.9 cm) Fits full size bun pan

Product Specifications

    • BRANDAmerican Metalcraft
    • DESCRIPTIONPizza Baking Screen
    • CONSTRUCTIONAluminum
    • TYPEPizza Screen
    • MANUFACTURER PART NUMBER18744
    • PACKAGE QUANTITY1
    • HEIGHT INCHES1/8
    • DEPTH INCHES16
    • WIDTH INCHES16
    • SHAPERectangle
    • DIAMETER INCHES--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!