discount codeFree shipping over 300

Applied at checkout

American Metalcraft 18913 - Pizza Separator, 13", Round

American Metalcraft 18913 - Pizza Separator, 13", Round

Item #: WBB552063

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quanity: 25

Price: $4.07

Quantity

Popular item in this category

American Metalcraft 18914 - Pizza Separator, 14", Round

Usually ships in 7 to 10 days

Not Yet Rated

$5.10

Customers Also Viewed

Pizza Separator, 13", Round

Round separators shown stacking with our 9000 series pans. To choose the correct separator, measure the top outside diameter of your pan and then find a separator that is a minimum of 1" larger. Note: Unfinished edges. 13" OD (33 cm), Aluminum Disk Separates 11" (27.9 cm) Diameter & smaller pans

Product Specifications

  • BRANDAmerican Metalcraft
  • DESCRIPTIONPizza Pan Separator
  • CONSTRUCTIONAluminum
  • MANUFACTURER PART NUMBER18913
  • PACKAGE QUANTITY1
  • HEIGHT INCHES1/8
  • WIDTH INCHES13
  • SHAPERound
  • DIAMETER INCHES13
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

25 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft 18913 - Pizza Separator, 13", Round

American Metalcraft 18913 - Pizza Separator, 13", Round

Item #: WBB552063

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top