Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft SQ1000 - Separator, 10 x 10, Solid
See all 38 items in product family

American Metalcraft SQ1000 - Separator, 10 x 10, Solid

Item #: WBB552202

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 7 ($94.50)

Price: $13.50
Product Information
Customer Review
Product Q&A
Separator, 10X10, Solid

Square Separators, Heavy weight 14 Ga., 1.5 mm aluminum. Square pans are perforated with the same round pattern used on all perf pans. Sanitary seamless construction. Use as Serving pan, cover and stacking cover for the 1", 1-1/2" & 2" deep square pans. 10" (25.4 cm) square

Product Specifications

    • BRANDAmerican Metalcraft
    • DESCRIPTIONSeperator
    • CONSTRUCTIONAluminum
    • TYPESeperator
    • MANUFACTURER PART NUMBERSQ1000
    • PACKAGE QUANTITY1
    • DEPTH INCHES10
    • SHAPESquare
    • WIDTH INCHES10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!