discount codeFree shipping over 300

Applied at checkout

American Metalcraft SQ600 - Separator, 6" x 6", Solid

American Metalcraft SQ600 - Separator, 6" x 6", Solid

Item #: WBB552389

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quanity: 11

Price: $8.30

Quantity

Customers Also Viewed

Separator, 6" X 6", Solid

Square Separators, Heavy weight 14 Ga., 1.5 mm aluminum. Square pans are perforated with the same round pattern used on all perf pans. Sanitary seamless construction. Use as Serving pan, cover and stacking cover for the 1", 1-1/2" & 2" deep square pans. 6" (14.2 cm) square

Product Specifications

  • BRANDAmerican Metalcraft
  • DESCRIPTIONSeperator
  • CONSTRUCTIONAluminum
  • TYPESeperator
  • MANUFACTURER PART NUMBERSQ600
  • PACKAGE QUANTITY1
  • DEPTH INCHES6
  • SHAPESquare
  • WIDTH INCHES6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

11 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft SQ600 - Separator, 6" x 6", Solid

American Metalcraft SQ600 - Separator, 6" x 6", Solid

Item #: WBB552389

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top