Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft BEE319 - Cheese Shaker, 12 Oz., Extra Large Holes, Glass, W/Stainless Steel Top
See all 90 items in product family

American Metalcraft BEE319 - Cheese Shaker, 12 Oz., Extra Large Holes, Glass, W/Stainless Steel Top

Item #: WBB551669

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 51 ($107.10)

Price: $2.10
Product Information
Customer Review
Product Q&A
Cheese Shaker, 12 oz., Extra Large Holes, Glass, W/Stainless Steel Top

These Beehive Shakers & Dispensers are creating quite a buzz! Ridged glass design looks great on its own or paired with other accessories from this line. Cheese 12 oz. (355 mL) 1/4" holes complete

Product Specifications

    • BRANDAmerican Metalcraft
    • DESCRIPTION12 oz. Beehive Shakers Dredge Cheese 12 oz. (355 mL) 1/4 Inches holes complete
    • CONSTRUCTIONGlass
    • STYLECheese
    • MANUFACTURER PART NUMBERBEE319
    • PACKAGE QUANTITY1
    • DEPTH INCHES3
    • COLOR FINISHClear
    • CAPACITY OUNCES12
    • HEIGHT INCHES5-1/4
    • WIDTH INCHES3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!