Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mr. Dudley® Peppermills MrD8101 - Kingston Acrylic Peppermill, Clear, 4-1/2"H x 2"W x 2"D

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Mr. Dudley® Peppermills MrD8101 - Kingston Acrylic Peppermill, Clear, 4-1/2"H x 2"W x 2"D

Item #: WBB1600861

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6.80 Save up to 39%
Price: $ 4.16
Product Information
Customer Review
Product Q&A
Mr. Dudley® Peppermills MrD8101 - Kingston Acrylic Peppermill, Clear, 4-1/2"H x 2"W x 2"D

Gessner recently acquired the Mr. Dudley brand of casual and elegant peppermills, salt grinders and salt shakers. Trusted for over 50 years, Mr. Dudley wood and acrylic peppermills have enjoyed wide acceptance from consumers and restaurateurs alike. Gessner is proud to reintroduce this staple in the restaurant supplies industry to the dealer and end-user community.

Features:
  • Quality grinding mechanism
  • Available in clear acrylic and three wood finishes (matte black, natural, walnut)
  • Competitive pricing
  • Multiple products in stock and more coming
  • Made In The USA

Product Specifications

    • BRANDMr. Dudley® Peppermills
    • MANUFACTURERS PART NUMBERMrD8101
    • DESCRIPTIONAcrylic Peppermill
    • CONSTRUCTIONAcrylic
    • DEPTH INCHES2
    • COLOR FINISHClear
    • SHAPERound
    • HEIGHT INCHES4-1/2
    • WIDTH INCHES2
    • WEIGHT OZ.3 1/5
    • MANUFACTURER'S WARRANTYLifetime on Grinding Mechanism

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!