American Metalcraft LWUS899 - Riser Stand, 7 x 9 x 9-1/2, Black Wrought Iron
See all 14 items in product family

American Metalcraft LWUS899 - Riser Stand, 7 x 9 x 9-1/2, Black Wrought Iron

Item #: WBB551944

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 6 ($105.00)

Price: $17.50
Product Information
Customer Review
Product Q&A
Riser Stand, 7X9X9.5, Black Wrought Iron

Wrought iron individual risers, Choose from stainless steel or wrought iron styling in these modern swirl configurations. Risers are manufactured in varying heights to stagger food displays and provide exquisite presentations. Wire is 3/8" thick. Black wrought iron risers are sold in sets of 6 or they can be sold separately. Stainless steel risers are sold only in sets of 6. Top OD: 7-1/8" (18.1 cm) fits CER5 or MEL5 Top ID: 6-1/4" (15.9 cm) Bottom OD: 9-1/2" (24.1 cm) fits CER7 or MEL7 Bottom ID: 8-3/4" (22.2 cm) 9" H (22.9 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • STYLESwirl Design
    • MANUFACTURER PART NUMBERLWUS899
    • PACKAGE QUANTITY1
    • DEPTH INCHES9
    • COLOR FINISHBlack
    • HEIGHT INCHES9-1/2
    • WIDTH INCHES7

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!