discount codeFree shipping over 300

Applied at checkout

American Metalcraft PNS13 - Salt & Pepper Shaker, 1 Oz., Glass Base, W/Mushroom Top

American Metalcraft PNS13 - Salt & Pepper Shaker, 1 Oz., Glass Base, W/Mushroom Top

Item #: WBB552523

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 132

Price: $0.69

Quantity

Popular item in this category

American Metalcraft 3319T - Shaker Top Only, .25" Holes, Stainless

Usually ships in 7 to 10 days

Not Yet Rated

$0.73

Customers Also Viewed

Salt & Pepper Shaker, 1 oz., Glass Base, W/Mushroom Top

Glass Salt & Pepper Shakers, Bullet Salt & Pepper Shakers feature paneled glass & chrome plated ABS tops. Petite & Eiffel Tower styles feature stainless steel tops. Mushroom Cap Salt & Pepper Shakers feature stainless steel tops with glass bases. Mushroom Cap 1 oz. (29.6mL) 3" H (7.6 cm)

Product Specifications

  • BRANDAmerican Metalcraft
  • DESCRIPTIONGlass Salt and Pepper Shakers, Mushroom Cap 1 oz. (29.6mL) 3 Inches H (7.6 cm)<
  • CONSTRUCTIONGlass
  • STYLESalt & Pepper Shaker Set
  • MANUFACTURER PART NUMBERPNS13
  • PACKAGE QUANTITY24/Pack
  • CAPACITY OUNCES1
  • SHAPEMushroom Top
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Mary

    Date: June 25, 2012

    Very Nice!
    Your review:
    These work very well for our hotel rooms/condos!
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

132 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft PNS13 - Salt & Pepper Shaker, 1 Oz., Glass Base, W/Mushroom Top

American Metalcraft PNS13 - Salt & Pepper Shaker, 1 Oz., Glass Base, W/Mushroom Top

Item #: WBB552523

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top