discount codeFree shipping over 300

Applied at checkout

American Metalcraft PNS24 - Salt & Pepper Shaker, 2 Oz., Glass Base, Mushroom Top

American Metalcraft PNS24 - Salt & Pepper Shaker, 2 Oz., Glass Base, Mushroom Top

Item #: WBB552524

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 90

Price: $1.01

Quantity

Popular item in this category

American Metalcraft PNS13 - Salt & Pepper Shaker, 1 Oz., Glass Base, W/Mushroom Top

Usually ships in 7 to 10 days

(1)

$0.69

Customers Also Viewed

Salt & Pepper Shaker, 2 oz., Glass Base, Mushroom Top

Glass Salt & Pepper Shakers, Bullet Salt & Pepper Shakers feature paneled glass & chrome plated ABS tops. Petite & Eiffel Tower styles feature stainless steel tops. Mushroom Cap Salt & Pepper Shakers feature stainless steel tops with glass bases. Mushroom Cap 2 oz. (59.1mL) 4" H (10.2 cm)

Product Specifications

  • BRANDAmerican Metalcraft
  • DESCRIPTIONGlass Salt and Pepper Shakers, Mushroom Cap 2 oz. (59.1mL) 4 Inches H (10.2 cm)
  • CONSTRUCTIONGlass
  • STYLESalt & Pepper Shaker Set
  • MANUFACTURER PART NUMBERPNS24
  • PACKAGE QUANTITY12/Pack
  • CAPACITY OUNCES2
  • HEIGHT INCHES4
  • DEPTH INCHES1-1/2
  • WIDTH INCHES1-1/2
  • SHAPEMushroom Top
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

90 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft PNS24 - Salt & Pepper Shaker, 2 Oz., Glass Base, Mushroom Top

American Metalcraft PNS24 - Salt & Pepper Shaker, 2 Oz., Glass Base, Mushroom Top

Item #: WBB552524

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top