Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft CPM62 - Salt Shaker/Pepper Mill Combo, 1-1/2" x 6-1/2", Acrylic
See all 90 items in product family

American Metalcraft CPM62 - Salt Shaker/Pepper Mill Combo, 1-1/2" x 6-1/2", Acrylic

Item #: WBB551677

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 11 ($107.80)

Price: $9.80
Product Information
Customer Review
Product Q&A
Salt Shaker/Pepper Mill Combo, 1-1/2" X 6-1/2", Acrylic

Acrylic Salt & Pepper Combo This 2-in-1 shaker saves table space, storing salt on top and pepper on bottom. Just twist & shake! 1-1/2" x 6-1/2" (3.8 x 16.5 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • DESCRIPTIONAcrylic Salt and Pepper Combo, 1-1/2 Inches x 6-1/2 Inches (3.8 x 16.5 cm)
    • CONSTRUCTIONAcrylic
    • STYLESalt & Pepper Shaker Set
    • MANUFACTURER PART NUMBERCPM62
    • PACKAGE QUANTITY1/72 Pack
    • DEPTH INCHES1-3/4
    • COLOR FINISHClear
    • SHAPESquare
    • CAPACITY OUNCES--
    • HEIGHT INCHES6-1/4
    • WIDTH INCHES1-3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!