Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft 3319 - Shaker, Large .25" Hole, W/Stainless Steel Top
See all 90 items in product family

American Metalcraft 3319 - Shaker, Large .25" Hole, W/Stainless Steel Top

Item #: WBB551472

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 38 ($91.96)

Price: $2.42
Product Information
Customer Review
Product Q&A
Shaker, Large .25" Hole, W/S/S Top

12 oz Complete Cheese shaker w/extra large 1/4" holes Shaker Heavy duty SAN plastic bases with stainless tops. Odorless and dishwasher safe. Tapered bases nest (without tops) for easy storage. Bases and tops are available separately. Capacity 12 oz. (355 mL).

Product Specifications

    • BRANDAmerican Metalcraft
    • DESCRIPTIONCheese shaker w/extra large 1/4 Inch holes complete

    • CONSTRUCTIONPlastic, Stainless Steel
    • STYLECoarse/Large Top
    • MANUFACTURER PART NUMBER3319
    • PACKAGE QUANTITY1
    • CAPACITY OUNCES12
    • HEIGHT INCHES7

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!