Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft 3317 - Spice Shaker, 12 Oz., Dishwasher Safe, San Plastic, Stainless Steel Top
See all 90 items in product family

American Metalcraft 3317 - Spice Shaker, 12 Oz., Dishwasher Safe, San Plastic, Stainless Steel Top

Item #: WBB551426

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 38 ($91.96)

Price: $2.42
Product Information
Customer Review
Product Q&A
Spice Shaker, 12 oz., Dishwasher Safe, San Plastic, W/ S/S Top

12 oz Complete Spice Shaker Heavy duty SAN plastic bases with stainless tops. Odorless and dishwasher safe. Tapered bases nest (without tops) for easy storage. Bases and tops are available separately. Capacity 12 oz. (355 mL).

Product Specifications

    • BRANDAmerican Metalcraft
    • DESCRIPTION12 oz. Plastic Tapered Shakers, Spice shaker complete

    • CONSTRUCTIONPlastic
    • STYLESpice
    • MANUFACTURER PART NUMBER3317
    • PACKAGE QUANTITY1
    • COLOR FINISHClear
    • SHAPERound
    • CAPACITY OUNCES12
    • HEIGHT INCHES7

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!