Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft 3307 - Spice Shaker, 6 Oz., Glass, With Stainless Steel Top
See all 90 items in product family

American Metalcraft 3307 - Spice Shaker, 6 Oz., Glass, With Stainless Steel Top

Item #: WBB551282

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 80 ($90.40)

Price: $1.13
Product Information
Customer Review
Product Q&A
Spice Shaker, 6 oz., Glass, With Stainless Steel Top

6 oz. Glass Swirl Spice Shaker (177 mL) cap. 2-5/8" (6.7 cm) Dia. x 3-1/2" (8.9 cm) H.

Product Specifications

    • BRANDAmerican Metalcraft
    • DESCRIPTION6 oz. Glass or Lexan Swirl Jar Shakers - Glass Spice

    • CONSTRUCTIONGlass, Stainless Top
    • STYLESpice
    • MANUFACTURER PART NUMBER3307
    • PACKAGE QUANTITY36/Pack
    • CAPACITY OUNCES6
    • HEIGHT INCHES3-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!