Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft 3307T - Spice Shaker Cover Only, For 6 Or 8 Oz. Shakers, Stainless Steel
See all 90 items in product family

American Metalcraft 3307T - Spice Shaker Cover Only, For 6 Or 8 Oz. Shakers, Stainless Steel

Item #: WBB551468

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 162 ($85.86)

Price: $0.53
Product Information
Customer Review
Product Q&A
Spice Shaker Cover Only, For 6 Or 8 oz. Shakers, Stainless Steel

Shaker Tops 6 & 8 oz. Spice (slots)

Product Specifications

    • BRANDAmerican Metalcraft
    • DESCRIPTION6 and 8 oz. Spice (slots)
    • CONSTRUCTIONStainless Steel
    • STYLECover Only
    • MANUFACTURER PART NUMBER3307T
    • PACKAGE QUANTITY12 Pack
    • CAPACITY OUNCES6 and 8
    • HEIGHT INCHES1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!