discount codeFree shipping over 300

Applied at checkout

American Metalcraft GLA316 - Sugar Pourer, 12 Oz., Glass W/Stainless Steel Top

American Metalcraft GLA316 - Sugar Pourer, 12 Oz., Glass W/Stainless Steel Top

Item #: WBB552896

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 53

Price: $1.54

Quantity

Popular item in this category

Customers Also Viewed

Sugar Pourer, 12 oz., Glass W/S/S Top

12 oz. (355mL) glass shakers are stain proof and dishwasher safe. All shakers use the same threaded stainless tops as plastic 12 oz. shakers. Tops and bases are available separately. Sugar complete

Product Specifications

  • BRANDAmerican Metalcraft
  • DESCRIPTION12 oz. Glass Shakers, Sugar complete

  • CONSTRUCTIONGlass, Stainless Top
  • STYLESugar Complete
  • MANUFACTURER PART NUMBERGLA316
  • PACKAGE QUANTITY12
  • CAPACITY OUNCES12
  • HEIGHT INCHES5-5/8
  • DEPTH INCHES3
  • WIDTH INCHES3
  • SHAPERound
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

53 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft GLA316 - Sugar Pourer, 12 Oz., Glass W/Stainless Steel Top

American Metalcraft GLA316 - Sugar Pourer, 12 Oz., Glass W/Stainless Steel Top

Item #: WBB552896

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top