discount codeFree shipping over 300

Applied at checkout

American Metalcraft SAN316 - Sugar Pourer, 12 Oz., San Plastic W/ Stainless Steel

American Metalcraft SAN316 - Sugar Pourer, 12 Oz., San Plastic W/ Stainless Steel

Item #: WBB552550

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 40

Price: $2.06

Quantity

Popular item in this category

Customers Also Viewed

Sugar Pourer, 12 oz., San Plastic W/ S/S

12 oz. Plastic Fluted Shakers, 12 oz. (355 mL) capacity SAN plastic shakers have standard straight sided fluted shape. Nearly indestructible, stain proof, & dishwasher safe. Tops & bases are available separately. Sugar top has a self closing side flap. Sugar Shaker complete

Product Specifications

  • BRANDAmerican Metalcraft
  • DESCRIPTION12 oz. Plastic Fluted Shakers, Sugar shaker complete

  • CONSTRUCTIONPlastic
  • STYLESugar
  • MANUFACTURER PART NUMBERSAN316
  • PACKAGE QUANTITY1
  • CAPACITY OUNCES12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

40 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft SAN316 - Sugar Pourer, 12 Oz., San Plastic W/ Stainless Steel

American Metalcraft SAN316 - Sugar Pourer, 12 Oz., San Plastic W/ Stainless Steel

Item #: WBB552550

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top