Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Winco APP-20 Pizza Peel - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Winco APP-20 Pizza Peel - Pkg Qty 12

Item #: WBB1359768

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $159.72 Save up to 40%
$8.00 each

Sold in packages of 12

Price: $96.00
Product Information
Customer Review
Product Q&A
Winco APP-20 Pizza Peel

20" Aluminum Pizza/Burger Peel.



Product Specifications

    • BRANDWinco
    • DESCRIPTION20 Inches Aluminum Pizza/ Burger Peel

    • MANUFACTURER PART NUMBERAPP-20
    • PACKAGE QUANTITY12
    • OVERALL LENGTH INCHES20
    • WIDTH INCHES6-3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!