Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 425055 - Dredge W/ Med. Ground Rose Lid 9 Oz, Rose - Pkg Qty 12
See all 40 items in product family

Carlisle 425055 - Dredge W/ Med. Ground Rose Lid 9 Oz, Rose - Pkg Qty 12

Item #: WBB638119

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.56 each

Sold in packages of 12

Price: $54.72
Product Information
Customer Review
Product Q&A
Dredge W/ Med. Ground Rose Lid 9 oz - Rose

Features:
  • Durable polycarbonate shaker meets the needs of today's busy kitchen; break-, chip-, and crack-resistant
  • Use for salt, flour, seasonings, cheese, or other dry toppings
  • Five different lids available for every topping need
  • Clear dredges and color-coded lids allow for easy identification of contents
  • Dishwasher safe

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBER425055
    • DESCRIPTION425055 - Dredge w/Med. Ground Rose Lid 9 oz - Rose

    • CONSTRUCTIONPolycarbonate
    • PACKAGE QUANTITY12
    • COLOR FINISHRose
    • INSIDE HEIGHT INCHES3.5
    • CAPACITY OUNCES9
    • DIAMETER INCHES--
    • HEIGHT INCHES3.73
    • INSIDE DIAMETER INCHES2.75

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed