Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft STONE14 - Pizza Baking Stone, 15" x 14", Rectangular, Ceramic
See all 6 items in product family

American Metalcraft STONE14 - Pizza Baking Stone, 15" x 14", Rectangular, Ceramic

Item #: WBB550891

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 7 ($115.50)

Price: $16.50
Product Information
Customer Review
Product Q&A
Pizza Baking Stone, 15" X 14", Rectangular, Ceramic

Economy Pizza Stones, Dishwasher safe, ceramic baking stones. Creates a light, crispy crust by distributing heat evenly and efficiently, 15" x 14" Rectangle (38 x 35.6 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • DESCRIPTIONBaking Stone
    • CONSTRUCTIONCeramic
    • STYLECeramic
    • MANUFACTURER PART NUMBERSTONE14
    • PACKAGE QUANTITY1
    • WEIGHT LBS.6.33
    • DEPTH INCHES14
    • DIAMETER INCHES--
    • HEIGHT INCHES3/8
    • THICKNESS INCHES3/8
    • SHAPERectangle
    • WIDTH INCHES15

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

How thick is it? How much does it weigh?

Question Asked By: Robert Rose , Montague, CA , March 29, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result