Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft PPC4 - Pizza Cutter, 4" Wheel, One Piece Plastic Handle
See all 26 items in product family

American Metalcraft PPC4 - Pizza Cutter, 4" Wheel, One Piece Plastic Handle

Item #: WBB551528

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 13 ($100.10)

Price: $7.70
Product Information
Customer Review
Product Q&A
Pizza Cutter, 4" Wheel, One Piece Plastic Handle

Plastic Handle Pizza Cutters, Heavy duty 1-piece molded plastic handles, stainless steel wheels 4" (10.2 cm) Wheel w/Black Handle

Product Specifications

    • BRANDAmerican Metalcraft
    • DESCRIPTIONPizza Cutter
    • CONSTRUCTIONStainless Steel
    • MANUFACTURER PART NUMBERPPC4
    • PACKAGE QUANTITY1
    • DIAMETER INCHES4
    • HANDLEPlastic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!