discount codeFree shipping over 300

Applied at checkout

American Metalcraft PCW5 - Pizza Cutter Blade Only, 5" Wheel

American Metalcraft PCW5 - Pizza Cutter Blade Only, 5" Wheel

Item #: WBB551342

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 17

Price: $5.80

Quantity

Customers Also Viewed

Pizza Cutter Blade Only, 5" Wheel

Blade for PPC5-Plastic Handle Pizza Cutters

Product Specifications

  • BRANDAmerican Metalcraft
  • DESCRIPTIONPizza Cutter
  • CONSTRUCTIONStainless Steel
  • MANUFACTURER PART NUMBERPCW5
  • PACKAGE QUANTITY1
  • DEPTH INCHES5
  • WIDTH INCHES5
  • DIAMETER INCHES5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

17 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft PCW5 - Pizza Cutter Blade Only, 5" Wheel

American Metalcraft PCW5 - Pizza Cutter Blade Only, 5" Wheel

Item #: WBB551342

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top