Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft MP1116 - Pizza Peel, 11" Round With 5" Handle
See all 50 items in product family

American Metalcraft MP1116 - Pizza Peel, 11" Round With 5" Handle

Item #: WBB552635

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($131.85)

Price: $43.95
Product Information
Customer Review
Product Q&A
Pizza Peel, 11" Round With 5" Handle

Round pressed pizza peels, 11" dia., 5" handle (27.9 x 12.7 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • DESCRIPTIONRound Pressed Pizza Peels 11 Inches dia., 5 Inches handle (27.9 x 12.7 cm)
    • CONSTRUCTIONWood
    • STYLEPressed Wood
    • MANUFACTURER PART NUMBERMP1116
    • PACKAGE QUANTITY1
    • OVERALL LENGTH INCHES16
    • HANDLEWood
    • DEPTH INCHES--
    • SHAPERound
    • WIDTH INCHES--
    • DIAMETER INCHES11

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!