discount codeFree shipping over 300

Applied at checkout

American Metalcraft MP1217 - Pizza Peel, 12" Round With 5" Handle

American Metalcraft MP1217 - Pizza Peel, 12" Round With 5" Handle

Item #: WBB552636

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $46.95

Quantity

Popular item in this category

Customers Also Viewed

Pizza Peel, 12" Round With 5" Handle

Round pressed pizza peels, 12" dia., 5" handle (30.5 x 12.7 cm)

Product Specifications

  • BRANDAmerican Metalcraft
  • DESCRIPTIONRound Pressed Pizza Peels 12 Inches dia., 5 Inches handle (30.5 x 12.7 cm)
  • CONSTRUCTIONWood
  • STYLEPressed Wood
  • MANUFACTURER PART NUMBERMP1217
  • PACKAGE QUANTITY1
  • OVERALL LENGTH INCHES17
  • HANDLEWood
  • DEPTH INCHES--
  • WIDTH INCHES--
  • SHAPERound
  • DIAMETER INCHES12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

3 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft MP1217 - Pizza Peel, 12" Round With 5" Handle

American Metalcraft MP1217 - Pizza Peel, 12" Round With 5" Handle

Item #: WBB552636

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top