Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft ITP1246 - Pizza Peel, 12" x 12", 60"L
See all 45 items in product family

American Metalcraft ITP1246 - Pizza Peel, 12" x 12", 60"L

Item #: WBB551046

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($161.85)

Price: $53.95
Product Information
Customer Review
Product Q&A
Pizza Peel, 12" X 12", 60" O.A.L

Deluxe all aluminum peels small blade, 60" (152.4 cm) overall, 12" (30.5 cm) sq. blade

Product Specifications

    • BRANDAmerican Metalcraft
    • DESCRIPTIONITP1246 - Deluxe All Aluminum Peels – Small Blade

    • CONSTRUCTIONAluminum
    • TYPESmall Blade
    • MANUFACTURER PART NUMBERITP1246
    • PACKAGE QUANTITY1
    • DEPTH INCHES12
    • SHAPESquare
    • DIAMETER INCHES--
    • WIDTH INCHES12
    • OVERALL LENGTH INCHES60
    • HANDLEAluminum

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!