discount codeFree shipping over 300

Applied at checkout

American Metalcraft 2414 - Pizza Peel, 14" x 15", 24"L, Wood

American Metalcraft 2414 - Pizza Peel, 14" x 15", 24"L, Wood

Item #: WBB551191

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quanity: 4

Price: $28.95

Quantity

Popular item in this category

American Metalcraft 4214 - Pizza Peel, 14" x 15", 42"L Wood

Usually ships in 7 to 10 days

Not Yet Rated

$37.95

Customers Also Viewed

Pizza Peel, 14" X 15", 24" O.A.L., Wood

Standard Blade Short handle Wood pizza peels should never be soaked in water. If necessary they can be seasoned or sealed with oil. To seal, wipe any food safe oil (like mineral oil) on the surface of the peel. Some oils will eventually go rancid; these oils should be avoided. If sealed, the peel is less likely to pick up unwanted odors, food particles and moisture. This will not increase the life span of the peel. Peels eventually wear out. If peel warps, leave overnight with the warp facing up and it should flatten out. Avoid leaving on hot surfaces, which could increase chance of warping. 14" x 15" Blade x 24" L (35.6 x 38.1 x 22.9 x 60.1 cm)

Product Specifications

  • BRANDAmerican Metalcraft
  • DESCRIPTIONStandard Blade Short Handle Wood Peels 14 Inches x 15 Inches Blade x 24 Inches
  • CONSTRUCTIONWood
  • STYLEPizza Peel
  • MANUFACTURER PART NUMBER2414
  • PACKAGE QUANTITY1
  • OVERALL LENGTH INCHES24
  • HANDLEWood
  • DEPTH INCHES14
  • SHAPERectangle
  • WIDTH INCHES14
  • DIAMETER INCHES--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

4 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft 2414 - Pizza Peel, 14" x 15", 24"L, Wood

American Metalcraft 2414 - Pizza Peel, 14" x 15", 24"L, Wood

Item #: WBB551191

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top