discount codeFree shipping over 300

Applied at checkout

American Metalcraft MP1424 - Pizza Peel, 14" x 16", 24"L, Pressed Wood

American Metalcraft MP1424 - Pizza Peel, 14" x 16", 24"L, Pressed Wood

Item #: WBB552640

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $67.95

Quantity

Popular item in this category

American Metalcraft MP1626 - Pizza Peel, 16" x 17", 26"L, Pressed Wood

Usually ships in 7 to 10 days

Not Yet Rated

$78.95

Customers Also Viewed

Pizza Peel, 14" X 16", 24" O.A.L., Pressed Wood

Standard pressed pizza peel, 14" x 16" Blade, 9" handle x 24" overall (35.6 x 40.6 x 22.9 x 60.1 cm)

Product Specifications

  • BRANDAmerican Metalcraft
  • DESCRIPTIONMP1424 - Standard Pressed Pizza Peels 14 Inches x 16 Inches Blade, 9 Inches h
  • CONSTRUCTIONWood
  • STYLEPressed Wood
  • MANUFACTURER PART NUMBERMP1424
  • PACKAGE QUANTITY1
  • OVERALL LENGTH INCHES24
  • HANDLEWood
  • DEPTH INCHES14
  • WIDTH INCHES14
  • SHAPERectangle
  • DIAMETER INCHES--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

2 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft MP1424 - Pizza Peel, 14" x 16", 24"L, Pressed Wood

American Metalcraft MP1424 - Pizza Peel, 14" x 16", 24"L, Pressed Wood

Item #: WBB552640

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top