Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft 5414 - Pizza Peel, 14" x 16", 54"L, Aluminum Blade, Wood Handle
See all 45 items in product family

American Metalcraft 5414 - Pizza Peel, 14" x 16", 54"L, Aluminum Blade, Wood Handle

Item #: WBB551620

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($154.75)

Price: $30.95
Product Information
Customer Review
Product Q&A
Pizza Peel, 14" X 16", 54" O.A.L., Aluminum Blade, Wood Handle

Large Blade Peels 14 X 16 54" (137.2 cm) overall

Product Specifications

    • BRANDAmerican Metalcraft
    • DESCRIPTION5414 - Large Blade Peels 54 Inches (137.2 cm) overall

    • CONSTRUCTIONAluminum
    • MANUFACTURER PART NUMBER5414
    • PACKAGE QUANTITY1
    • DEPTH INCHES16
    • SHAPERectangle
    • DIAMETER INCHES--
    • WIDTH INCHES14
    • OVERALL LENGTH INCHES54
    • HANDLEWood

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!