Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft 1842 - Pizza Peel, 18 x 36, 42"L, Wood
See all 50 items in product family

American Metalcraft 1842 - Pizza Peel, 18 x 36, 42"L, Wood

Item #: WBB551777

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($131.90)

Price: $65.95
Product Information
Customer Review
Product Q&A
Pizza Peel, 18X36, 42" O.A.L., Wood

Long blade short 6.5" Wood pizza peels should never be soaked in water. If necessary they can be seasoned or sealed with oil. To seal, wipe any food safe oil (like mineral oil) on the surface of the peel. Some oils will eventually go rancid; these oils should be avoided. If sealed, the peel is less likely to pick up unwanted odors, food particles and moisture. This will not increase the life span of the peel. Peels eventually wear out. If peel warps, leave overnight with the warp facing up and it should flatten out. Avoid leaving on hot surfaces, which could increase chance of warping. 18" x 36" Blade x 42" L (45.7 x 91.4 x 107 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • DESCRIPTIONLong Blade Short 6-1/2 Inches Handle Wood Peel 18 Inches x 36 Inches Blade x
    • CONSTRUCTIONWood
    • MANUFACTURER PART NUMBER1842
    • PACKAGE QUANTITY1
    • OVERALL LENGTH INCHES42
    • HANDLEWood
    • DEPTH INCHES18
    • SHAPERectangle
    • WIDTH INCHES18
    • DIAMETER INCHES--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!