discount codeFree shipping over 300

Applied at checkout

American Metalcraft ITP1938 - Pizza Peel, 19-1/2" x 21", 62"L

American Metalcraft ITP1938 - Pizza Peel, 19-1/2" x 21", 62"L

Item #: WBB552631

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $81.95

Quantity

Popular item in this category

American Metalcraft ITP1946 - Pizza Peel, 19-1/2" x 21", 67-3/4"L

Usually ships in 7 to 10 days

Not Yet Rated

$87.95

Customers Also Viewed

Pizza Peel, 19-1/2" X 21", 62" O.A.L.

Deluxe all aluminum peels, extra large blade, 62" (157.5 cm) overall, 19-1/2" x 21" (49.5 x 53.3 cm) blade

Product Specifications

  • BRANDAmerican Metalcraft
  • DESCRIPTIONDeluxe All Aluminum Peels – Extra Large Blade 62 Inches (157.5 cm) overall, 19-
  • CONSTRUCTIONAluminum
  • TYPEExtra Large Blade
  • MANUFACTURER PART NUMBERITP1938
  • PACKAGE QUANTITY1
  • OVERALL LENGTH INCHES62
  • HANDLEAluminum
  • DEPTH INCHES19-1/2
  • SHAPERectangle
  • WIDTH INCHES19-1/2
  • DIAMETER INCHES--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

2 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft ITP1938 - Pizza Peel, 19-1/2" x 21", 62"L

American Metalcraft ITP1938 - Pizza Peel, 19-1/2" x 21", 62"L

Item #: WBB552631

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top