Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft MP914 - Pizza Peel, 9" Round With 5" Handle, Pressed Wood
See all 50 items in product family

American Metalcraft MP914 - Pizza Peel, 9" Round With 5" Handle, Pressed Wood

Item #: WBB551349

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($107.85)

Price: $35.95
Product Information
Customer Review
Product Q&A
Pizza Peel, 9" Round With 5" Handle, Pressed Wood

Round pressed pizza peels, 9" dia., 5" handle (22.7 x 12.7 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • DESCRIPTIONPizza Peel
    • CONSTRUCTIONWood
    • STYLEPressed Wood
    • MANUFACTURER PART NUMBERMP914
    • PACKAGE QUANTITY1
    • DEPTH INCHES--
    • SHAPERound
    • DIAMETER INCHES9
    • WIDTH INCHES--
    • OVERALL LENGTH INCHES14
    • HANDLEWood

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!