Take 15% off your entire order!

Offer applied at checkout

American Metalcraft MPCUT4 - Pizza Slice Cutting Board And Guide, 20 x 20 x 1/4"

American Metalcraft MPCUT4 - Pizza Slice Cutting Board And Guide, 20 x 20 x 1/4"

Item #: WBB550697

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $89.95

Save $4.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Pizza Slice Cutting Board And Guide, 20X20X1/4"

Pizza slice cutting guide, Boards are marked on one side only. The marking is in food safe FDA approved inks placed below the surface of the board. NSF and USDA listed material pizza guide cutting boards. 20" x 20" x 1/4" (50.8 x 50.8 x .6 cm) Board with markings for 4 slice or 8 slice

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURERS PART NUMBERMPCUT4
  • DESCRIPTIONPizza Cutting Board & Guide
  • WIDTH INCHES19-7/8
  • HEIGHT INCHES17/64
  • STYLEPizza Slice Guide
  • CONSTRUCTIONCompressed Paper Wood
  • PACKAGE QUANTITY1
  • DEPTH INCHES19-7/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

American Metalcraft MP1823 - Pizza Peel, 18" Round With 5" Handle, Pressed Wood

Item #: B552669

Not Yet Rated

Usually ships in 7 to 10 days

$84.95

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft MPCUT4 - Pizza Slice Cutting Board And Guide, 20 x 20 x 1/4"

American Metalcraft MPCUT4 - Pizza Slice Cutting Board And Guide, 20 x 20 x 1/4"

Item #: WBB550697

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant