discount codeFree shipping over 300

Applied at checkout

Winco WPP-1236 Pizza Peel - Pkg Qty 12

Winco WPP-1236 Pizza Peel - Pkg Qty 12

Item #: WBB1359340

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$9.50 ea.

Price: $114.00 / Pkg of 12

Quantity

Popular item in this category

Winco APP-20 Pizza Peel - Pkg Qty 12

Usually ships in 7 to 10 days

Not Yet Rated

$96.00

Customers Also Viewed

Winco WPP-1236 Pizza Peel

Wooden Pizza Peel 12" x 14" Blade, 36".



Product Specifications

  • BRANDWinco
  • DESCRIPTIONWooden Pizza Peel 12 Inches x 14 Inches Blade, 36 Inches O.L.

  • MANUFACTURER PART NUMBERWPP-1236
  • PACKAGE QUANTITY12
  • OVERALL LENGTH INCHES36
  • SHAPERectangle
  • WIDTH INCHES12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Winco WPP-1236 Pizza Peel - Pkg Qty 12

Winco WPP-1236 Pizza Peel - Pkg Qty 12

Item #: WBB1359340

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top