Take 15% off your entire order!

Offer applied at checkout

Winco WPP-1436 Pizza Peel - Pkg Qty 12

Winco WPP-1436 Pizza Peel - Pkg Qty 12

Item #: WBB1359342

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$11.25 ea.

Price: $135.00 / Pkg of 12

Save $6.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Winco WPP-1436 Pizza Peel

Wooden Pizza Peel 14" x 16" Blade, 36".



Product Specifications

  • BRANDWinco
  • DESCRIPTIONWooden Pizza Peel 14 Inches x 16 Inches Blade, 36 Inches O.L.

  • MANUFACTURER PART NUMBERWPP-1436
  • PACKAGE QUANTITY12
  • OVERALL LENGTH INCHES36
  • SHAPERectangle
  • WIDTH INCHES14
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Winco APP-20 Pizza Peel - Pkg Qty 12

Item #: B1359768

Not Yet Rated

Usually ships in 7 to 10 days

$115.20

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Winco WPP-1436 Pizza Peel - Pkg Qty 12

Winco WPP-1436 Pizza Peel - Pkg Qty 12

Item #: WBB1359342

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant