Take 15% off your entire order!

Offer applied at checkout

Winco WPP-2042 Pizza Peel - Pkg Qty 6

Winco WPP-2042 Pizza Peel - Pkg Qty 6

Item #: WBB1359346

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$19.00 ea.

Price: $114.00 / Pkg of 6

Save $5.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Winco WPP-2042 Pizza Peel

Wooden Pizza Peel 20 "x 21" Blade, 42".



Product Specifications

  • BRANDWinco
  • DESCRIPTIONWooden Pizza Peel 20 Inches x 21 Inches Blade, 42 Inches O.L.

  • MANUFACTURER PART NUMBERWPP-2042
  • PACKAGE QUANTITY6
  • OVERALL LENGTH INCHES42
  • SHAPERectangle
  • WIDTH INCHES20
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Winco APP-52 Pizza Peel - Pkg Qty 6

Item #: B1359771

Not Yet Rated

Usually ships in 7 to 10 days

$118.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Winco WPP-2042 Pizza Peel - Pkg Qty 6

Winco WPP-2042 Pizza Peel - Pkg Qty 6

Item #: WBB1359346

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant