Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit SWC525L - 20"W Freestanding Wine Cellar, Lock, Digital Thermostat

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Summit SWC525L - 20"W Freestanding Wine Cellar, Lock, Digital Thermostat

Item #: WBB684368

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 461.95
Product Information
Customer Review
Product Q&A
Summit 20"W Freestanding Wine Cellar W/Lock And Digital Thermostat

SUMMIT's SWC525L series features wine cellars with unique 20" footprints designed for freestanding use. The SWC525L is a counter height wine cellar with a reversible glass door. A factory installed lock offers dependable security and the fully finished jet black cabinet allows this 20" wide unit to be used freestanding. The auto defrost interior features adjustable scalloped shelves to hold wine bottles and a digital thermostat that allows easy management of your reds, whites, and champagnes. With a slim-fitting footprint and an elegant design, the SWC525L is ideal for any home looking for an affordable way to store and display a wine collection. For a built-in version of this model, see the SWC525LBI series.

Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERSWC525L
    • CAPACITY4.5 Cu. Ft.
    • CAPACITY CUBIC FEET4.5
    • WIDTH INCHES19-3/8
    • DEPTH INCHES22
    • HEIGHT INCHES33-1/4
    • SHELF QUANTITY6
    • ADJUSTABLE SHELVESYes
    • VOLTS115 V AC/60 Hz
    • AMPS1.5
    • DOOR SWINGRHD
    • COMPRESSOR WARRANTY5 Years
    • APPLICATIONCommercial
    • PARTS/LABOR WARRANTY1 Year
    • SHELF TYPEScalloped
    • LIGHTYes
    • BODY FINISHBlack
    • REFRIGERATION TYPERefrigerator
    • DOOR FINISHDouble Pane Tempered Glass
    • DEFROST TYPEAutomatic
    • CAN STORAGENo
    • THERMOSTAT TYPEDigital
    • ELECTRICAL SAFETYETL

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!