Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit SWC525LBI7 - 20"W Wine Cellar For Built-In Use,, Lock, Digital Thermostat

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Summit SWC525LBI7 - 20"W Wine Cellar For Built-In Use,, Lock, Digital Thermostat

Item #: WBB679478

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 764.00
Product Information
Customer Review
Product Q&A
Summit 20"W Wine Cellar For Built-In Use, W/Lock, Digital Thermostat

SUMMIT's SWC525LBI7 commercial series features 20" wide glass door wine cellars designed for built-in use under counters. The ETL-S listed SWC525LBI7 wine cellar can be used built-in or freestanding in any 20" space. It has a reversible glass door with a factory installed lock. The auto defrost interior features adjustable scalloped shelves to hold wine bottles and a digital thermostat that allows easy management of your reds, whites, and champagnes. With a slim-fitting footprint and an elegant design, the SWC525LBI7 is ideal for any setting looking for an affordable way to store and display a wine collection. For this model in a lower ADA compliant height, see the SWC525LBI7ADA.

Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERSWC525LBI7
    • CAPACITY4.5 Cu.Ft.
    • CAPACITY CUBIC FEET4.5
    • WIDTH INCHES19-15/16
    • DEPTH INCHES23-3/8
    • HEIGHT INCHES33-1/4
    • SHELF QUANTITY6
    • ADJUSTABLE SHELVESYes
    • VOLTS115 V AC/60 Hz
    • AMPS1.5
    • DOOR SWINGRHD
    • COMPRESSOR WARRANTY5 Years
    • APPLICATIONCommercial
    • PARTS/LABOR WARRANTY1 Year
    • SHELF TYPEScalloped
    • LIGHTYes
    • REVERSIBLE DOORYes
    • DEFROST TYPEAutomatic
    • THERMOSTAT TYPEDigital
    • ELECTRICAL SAFETYETL

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!