Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit SWC525LCSS - 20"W Wine Cellar For Built-In Use,, S/S Cabinet, Lock, Digital TSTAT,

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Summit SWC525LCSS - 20"W Wine Cellar For Built-In Use,, S/S Cabinet, Lock, Digital TSTAT,

Item #: WBB684376

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,011.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Summit 20"W Wine Cellar For Built-In Use, W/S/S Cabinet, Lock, Digital Thermostat, Towel Bar Handle

SUMMIT's SWC525LBI series features 20"wide glass door wine cellars designed for built-in use under counters. The SWC525LCSS wine cellar can be used built-in or freestanding in any 20"space. It has a glass door with a front lock and pro towel bar handle, with the exterior cabinet fully wrapped in 304 grade stainless steel. The auto defrost interior features adjustable scalloped shelves to hold wine bottles and a digital thermostat that allows easy management of your reds, whites, and champagnes. With a slim-fitting footprint and an elegant design, the SWC525LCSS is ideal for any setting looking for an affordable way to store and display a wine collection. For this model in a lower ADA compliant height, see the SWC525LCSSADA.

Documents
Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERSWC525LCSS
    • CAPACITY4.5 Cu. Ft.
    • CAPACITY CUBIC FEET4.5
    • WIDTH INCHES19-15/16
    • DEPTH INCHES23-3/8
    • HEIGHT INCHES33-1/4
    • SHELF QUANTITY6
    • ADJUSTABLE SHELVESYes
    • VOLTS115 V AC/60 Hz
    • AMPS1.5
    • DOOR SWINGRHD
    • COMPRESSOR WARRANTY5 Years
    • APPLICATIONCommercial
    • PARTS/LABOR WARRANTY1 Year
    • SHELF TYPEScalloped
    • LIGHTYes
    • BODY FINISHStainless Steel, CSS-Glass Door
    • REFRIGERATION TYPERefrigerator
    • DOOR FINISHDouble Pane Tempered Glass
    • DEFROST TYPEAutomatic
    • CAN STORAGENo
    • THERMOSTAT TYPEDigital
    • ELECTRICAL SAFETYETL

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!