Summit SWC525LBISHADA - ADA Comp 20"W Wine Cellar For Built-In Use, Lock, Full-Length

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Summit SWC525LBISHADA - ADA Comp 20"W Wine Cellar For Built-In Use, Lock, Full-Length

Item #: WBB684410

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 858.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Summit ADA Compliant 20"W Wine Cellar For Built-In Use W/Lock & Full-Length Towel Bar Handle

SUMMIT's SWC525LBIADA series features 20"wide wine cellars designed for built-in use under lower ADA compliant counters. The SWC525LBISHADA wine cellar is sized at 32"high and can be used built-in or freestanding. It has a glass door with a factory installed lock and full-length towel bar handle in stainless steel. The auto defrost interior features adjustable scalloped shelves to hold wine bottles and a digital thermostat that allows easy management of your reds, whites, and champagnes. With a slim-fitting footprint and an elegant design, the SWC525LBISHADA is ideal for any setting looking for an affordable way to store and display a wine collection.

Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERSWC525LBISHADA
    • CAPACITY4.5 Cu. Ft.
    • CAPACITY CUBIC FEET4.5
    • WIDTH INCHES19-15/16
    • DEPTH INCHES23-3/8
    • HEIGHT INCHES32
    • SHELF QUANTITY6
    • ADJUSTABLE SHELVESYes
    • VOLTS115 V AC/60 Hz
    • AMPS1.5
    • DOOR SWINGRHD
    • COMPRESSOR WARRANTY5 Years
    • APPLICATIONCommercial
    • PARTS/LABOR WARRANTY1 Year
    • SHELF TYPEScalloped
    • LIGHTYes
    • BODY FINISHBlack
    • REFRIGERATION TYPERefrigerator
    • DOOR FINISHDouble Pane Tempered Glass
    • DEFROST TYPEAutomatic
    • CAN STORAGENo
    • THERMOSTAT TYPEDigital
    • ELECTRICAL SAFETYETL

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!