Summit SCR600LCSSADA - ADA Comp Commercial All-Refrigerator For Built-In Use, Three Shelves

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Summit SCR600LCSSADA - ADA Comp Commercial All-Refrigerator For Built-In Use, Three Shelves

Item #: WBB684494

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,300.00
Product Information
Customer Review
Product Q&A
Accessories
Summit ADA Compliant, Commercially Approved All-Refrigerator For Built-In Use, Three Shelves

The SCR600LBIADA series features commercially approved display refrigerators designed to fit under lower ADA compliant counters. With a compact 24 inch footprint and an ADA compliant 32 inch height, the SCR600LCSSADA offers a generous storage capacity of 5.5 c.ft. It can be installed under counters or used freestanding. The wrapped stainless steel cabinet is fitted with a heat-safe glass door with a white trim. A front-mounted lock adds convenient security and a stainless steel towel bar handle offers a comfortable grip with elegant style. This unit has a white kickplate. A complete automatic defrost system simplifies user maintenance while the one piece liner allows for easy cleanup. SUMMIT's "hidden" evaporator is set behind the rear wall to protect the unit's system while maximizing shelf space. Adjustable shelves make storage simple and a rocker switch light offers full interior illumination. The SCR600 series has been in SUMMIT's line for decades, providing quality cooling to houses, apartments, restaurants, food service establishments and assisted living facilities. The convenient size and proven durability make these units perfect for any location in need of reliable refrigeration with commercial approval.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERSCR600LCSSADA
    • CAPACITY5.5 Cu. Ft.
    • CAPACITY CUBIC FEET5.5
    • WIDTH INCHES23-3/4
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES32
    • SHELF QUANTITY3
    • ADJUSTABLE SHELVESYes
    • VOLTS115 V AC/60 Hz
    • AMPS1.3
    • DOOR SWINGRHD
    • COMPRESSOR WARRANTY5 Years
    • APPLICATIONCommercial
    • PARTS/LABOR WARRANTY1 Year
    • SHELF TYPEGlass
    • LIGHTYes
    • BODY FINISHStainless Steel, CSS-Glass Door
    • REFRIGERATION TYPERefrigerator
    • DOOR FINISHDouble Pane Tempered Glass
    • DEFROST TYPEAutomatic
    • CAN STORAGENo
    • THERMOSTAT TYPEDial
    • ELECTRICAL SAFETYUL

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!